Shop All Brushes
Vikan
5"L Polyester Replacement Brush Head Tank Brush
Mfr # 70352
Zoro # G4648996
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tank Brush
- Bristle Firmness Medium
- Brush Length 4 1/2 in
- Handle Color Green
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Brush Width | 5 in |
Bristle Length | 5 in |
Trim Length | 5 in |
Overall Length | 5 in |
Head Width | 5 1/4 in |
Details
Brush Type | Tank Brush |
Bristle Firmness | Medium |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Tank Brush Head |
Features | 130mm Length; 115mm Height; 130mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
FDA Compliant | Yes |
Application | Dry, Wet |
Surface Type | Dry, Wet |
Tool Type | Tank Brush Head |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 4 1/2 in, Bristle Firmness Medium, Bristle Color Green, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 5 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 9-1/4" Polyester Grout Brush (70403)
- SPARTAN Air Freshener Airlift, Tropical 12/16Oz/, 12PK (6068)
- GOJO 1916-02 LTX 1200 mL Foaming Hand Soap (999G191602)
- HOOVER Upright Vacuum Belt, PK2 (40201318)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70354)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70353)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (44012)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Red, Plastic, 5 in L Overall (38854)
- TOUGH GUY Boiler Brush, 22 in L Handle, 4-1/2 in L Brush, Twisted Wire, 27 in L Overall (2FCD1)
- Vikan Brushes