Shop All Handles, Frames and Braces
Vikan
59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum
Mfr # 29371
Zoro # G6059593
original price:
$35.64
19% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Aluminum
- Handle Diameter 1 1/4 in
- Handle Color Pink
- Broom Connection Type European Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29371
- Zoro # G6059593
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Length | 59" |
Broom Handle Length | 59 in |
Dia. | 1-1/4" |
Maximum Length | 59 in |
Details
Handle Material | Aluminum |
Handle Color | Pink |
Item | Color Coded Handle |
Broom Connection Type | European Thread |
Broom Handle Tip Material | Plastic |
For Use With | Remco/Vikan Squeegees, Brooms, Brushes |
Broom Handle Color | Pink |
Broom Handle Material | Aluminum |
Color | Pink |
Material | Aluminum |
Features | Color Coding System |
Product Type | Aluminum Handle |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Handle Style | Fixed |
Grip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Pink, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Acid Resistant No, Product Type Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 1 Gal Jug, Liquid, Clear Orange (8871)
- ZEP 1 gal Personal Soaps 4 PK (R46124)
- BOARDWALK Gen-Duty Squeegee, 8" Sponge/Rubber Blade, Black/Red, 21" Metal Handle (BWK824)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29356)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29355)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29352)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Orange, Aluminum (29597)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- IPC EAGLE Cleano Green Spot Pad 10 Inch (FRAN01108)
- Vikan Handles, Frames and Braces