Shop All Handles, Frames and Braces
Vikan
59" Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene
Mfr # 29629
Zoro # G9069934
original price:
$39.15
14% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Black
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29629
- Zoro # G9069934
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 59 in |
Handle Diameter | 1 1/4 in |
Length | 59" |
Dia. | 1-1/4" |
Broom Handle Length | 59 in |
Maximum Length | 59 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color Black, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- FLOOD/PPG ARCHITECTURAL FIN CWF GAL CLR Mult Finish (FLD540XI-01)
- METROVAC Replacement Cloth Collection Bag (120-143987)
- RUBBERMAID COMMERCIAL Brute Round Twist On/Off Dolly, 250 lb Capacity, 18dia x 6.63h, Black (FG264000BLA)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29621)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29602)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29836)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29384)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29627)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Tan, Silver, Steel (HND-25261)
- Vikan Handles, Frames and Braces