No Product Image Available

Vikan

56924 5 Gallon Red Hygiene Bucket


product price: $74.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Vikan 56924 5 gallon red hygiene bucket is perfect for a wide variety of cleaning tasks. With durability at the forefront of its design it is built to withstand the typical wear and tear of busy industrial and commercial settings. Thanks to its heavy-duty polypropylene construction this bucket is both lightweight and reliably sturdy making it an optimal addition to your janitorial supplies. It is perfect for mixing ingredients that can be stored in smaller buckets. Plus the red design ensures proper use within color-coded organization systems.For stability during transport the stainless steel handle provides a reliable grasp and plenty of support while the protruding grip that extends beyond the main body allows you to lift tip and adjust the bucket with ease. The generous 5 gallon capacity and clearly marked measurements allow you to utilize this bucket with a variety of contents in optimal amounts complete with a drip-free spout to provide a better pour. Create a more efficient establishment with this versatile Vikan bucket designed for use with hot and cold ingredients as well as cleaning liquids!Overall Dimensions:Length: 18 1/2''Width: 18 1/2''Height: 15''Capacity: 5.28 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.