Shop All Buckets & Mop Pails
Vikan
56893 Blue Lid for 1.5 Gallon Bucket
Mfr # 69156893
Zoro # G111575944
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69156893
- Zoro # G111575944
- Country of Origin China
- Category Buckets & Mop Pails
Description
Upgrade your cleaning efficiency with this Vikan blue lid. Designed to fit your 1.5 gallon bucket sold separately this lid snaps securely into place to prevent spillage during transportation of liquids. Plus the lid provides protection from contaminants such as dirt dust and bacteria. The blue design matches the compatible bucket to ensure proper designation in a color-coded cleaning system. With a highly durable polypropylene construction this lid is the perfect addition to your supplies!Overall Dimensions:Length: 11 5/8''Width: 9 13/16''Height: 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 40 PK (18240/01)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Blue, Polypropylene (56873)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Blue, polypropylene (56883)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene (56865)
- VIKAN Pail Lid, Yellow, Polypropylene (56896)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Orange, Polypropylene (56877)
- FANCY FELINE MR8QP-UB-BLK 8 Quart Black Utility Bucket (FA844073)
- Vikan Floor Mops, Buckets & Wringers