Shop All Buckets & Mop Pails
Vikan
56883 1.5 Gallon Blue Bucket
Mfr # 69156883
Zoro # G911520250
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vikan
- MFR # 69156883
- Zoro # G911520250
- Country of Origin China
- Category Buckets & Mop Pails
Description
This Vikan 1.5 gallon blue bucket is perfect for a wide variety of cleaning and organizational tasks. With durability at the forefront of its design it is built to withstand the typical wear and tear of busy industrial and commercial settings. It features a heavy-duty polypropylene construction and is perfect for storing moving and pouring smaller amounts of wet or dry ingredients. It's also great for cleaning applications. For ease of use it has a sloped back side and a wide drip-free spout which helps prevent spillage. Use this bucket with a compatible lid sold separately for secure transport and storage. The drainage hole prevents moisture accumulation when stored.For stability during transport the stainless steel hanger provides a reliable grasp and plenty of support while the protruding hand grip allows you to lift tip and adjust the bucket with ease. For your convenience gallon and liter measurements are clearly marked on the interior. Plus the blue design allows it to be used as part of a color-coded cleaning system to prevent cross-contamination.Overall Dimensions:Length: 10 3/16''Width: 10 5/8''Height: 10 3/16''Capacity: 1.58 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- WORLD ENTERPRISES Bucket, 12 in H, Gray (5GRY,345GRY)
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length (70300)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 17 in L, Yellow, Polypropylene (BPH100)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Green, Polypropylene (56862)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene (56881)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Black, Polypropylene (56869)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Yellow, Polypropylene (56876)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Black, Polypropylene (56879)
- MILLER MFG Miller Manufacturing 1.75 Bushel Blue Muck Bucket P-SB70-BLUE (P-SB70-BLUE)
- Vikan Buckets & Mop Pails