Shop All Buckets & Mop Pails
Vikan
568777 Lime Lid for 3 Gallon Hygiene Bucket
Mfr # 691568777
Zoro # G711575955
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 691568777
- Zoro # G711575955
- Country of Origin China
- Category Buckets & Mop Pails
Description
Upgrade your cleaning efficiency with this Vikan 568777 lime lid for 3 gallon hygiene bucket. Created to prevent you from spilling the contents of your 3 gallon Vikan bucket sold separately this lid snaps securely into place for leakproof transport and protection from contaminants such as dirt dust and bacteria. The bright lime design matches the compatible bucket to ensure proper designation in color-coded establishments. With a highly durable polypropylene construction this lid is the perfect addition to your janitorial supplies!Overall Dimensions:Length: 14 5/16''Width: 12 3/16''Height: 1 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK (P3345K20)
- PARTNERS BRAND Trash Bags, 22 1/2 in x 24 1/2 in, Black, 500 PK (LBF2325XB)
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- GEERPRES Head Frame Assembly - Wire Wall-Mate (9521)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Yellow, Polypropylene (56876)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene (56881)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN Pail Lid, Orange, Polypropylene (56897)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene (56865)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- Vikan Floor Mops, Buckets & Wringers