Shop All Buckets & Mop Pails
Vikan
56866 3 Gallon Yellow Hygiene Bucket
Mfr # 69156866
Zoro # G211519978
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69156866
- Zoro # G211519978
- Country of Origin China
- Category Buckets & Mop Pails
Description
This Vikan 56866 3 gallon yellow hygiene bucket is perfect for a wide variety of cleaning tasks. With durability at the forefront of its design it is built to withstand the typical wear and tear of busy industrial and commercial settings. Thanks to its heavy-duty polypropylene construction this bucket is both lightweight and reliably sturdy making it an optimal addition to your janitorial supplies. Plus the bright yellow design ensures proper use within color-coded organization systems.For stability during transport the stainless steel handle provides a reliable grasp and plenty of support while the protruding grip that extends beyond the main body allows you to lift tip and adjust the bucket with ease. The generous 3 gallon capacity and clearly marked measurements allow you to utilize this bucket with a variety of contents in optimal amounts complete with a drip-free spout to provide a better pour. The addition of the compatible snap-on lid sold separately is the finishing touch providing additional security for the contents of the bucket and minimizing spillage as you work. Create a more efficient establishment with this versatile Vikan bucket designed for use with hot and cold ingredients as well as cleaning liquids!Overall Dimensions:Length: 12 13/16''Width: 13''Height: 13''Capacity: 3 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- CASCADES PRO Tuff-Job Scrim Reinforced Wipers, White, Fiber; Paper; Polyester, 9.75" x 275 ft, 6 PK (CSDW220)
- TENNANT Replacement Pad Driver (1033499)
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Pink, Polypropylene (56861)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Blue, Polypropylene (56873)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- BEHRENS 3 1/2 gal Round Bucket, 12 3/4 in Dia, Silver, Galvanized Steel (1214)
- Vikan Floor Mops, Buckets & Wringers