Shop All Brushes
Vikan
5551301 8 1/8'' Pink Ultra Safe Technology Detail Brush with Soft Bristles
Mfr # 6915551301
Zoro # G911591250
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology pink detail brush. This brush features a durable polypropylene construction with soft polyester bristles ensuring long-lasting use. The brush comes with angled filament security units for effective cleaning and the unique bristle system minimizes the risk of contamination and bristle loss. Plus it has an ergonomic handle that makes it easy to use.This brush's soft bristles make it ideal for detail cleaning in dry environments. It is also food safe allowing you to use it as a pastry or glazing brush. This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole on the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 8 1/8''Width: 1 1/4''Height: 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White (9019-01)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 1 gal Liquid (3226G01-2)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- BRADLEY Soap Dispenser (P15-408)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Green (5380632)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53545)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70605)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- Vikan Brushes