Shop All Handles, Frames and Braces
Vikan
55102 9'' Green Handheld Scrub Pad Holder
Mfr # 69155102
Zoro # G611899212
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69155102
- Zoro # G611899212
- Country of Origin China
- Category Handles, Frames and Braces
Description
Maintain hygiene in your establishment with this Vikan green handheld scrub pad holder. This pad holder features a durable polypropylene construction ensuring long-lasting use. It's designed to be used with cleaning pads sold separately. The cleaning pads easily remove greasy dirt on smooth surfaces such as PVC walls and stainless steel surfaces and it features an ergonomic handle.This scrub pad holder is perfect for cleaning conveyor belts production lines and equipment. For your convenience this pad holder locks the cleaning pad in place. This green pad holder is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 9 1/8''Width: 3 11/16''Height: 3 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- RENOWN White Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06005-WB)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- SANITAIRE Brush Roll, 1 3/4 in Dia, White, PK3 (3362)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Green, Aluminum (29592)
- VIKAN 785mm Extension Handle, 1/4 in Dia, Stainless Steel (5346)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (29371)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29646)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29375)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- Vikan Handles, Frames and Braces