Shop All Handles, Frames and Braces
Vikan
51" Color Coded Handle, 7/8 in Dia, White, Aluminum
Mfr # 2945
Zoro # G4725427
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Length 51 in
- Handle Material Aluminum
- Handle Diameter 7/8 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 2945
- Zoro # G4725427
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Handle Diameter | 7/8 in |
Dia. | 1" |
Length | 51" |
Broom Handle Length | 51 in |
Maximum Length | 51 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Diameter 7/8 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Product Type Bristle Refill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol (BWK346AEA)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05266A)
- CITRA SOLV 16OZ Citrus Degreaser (CS1612)
- HONEY-CAN-DO Retractable Clothesline (DRY-01113)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29665)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN 50" Color Coded Handle, 1 in Dia, Green, Aluminum (29582)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29628)
- TOUGH GUY 24" Slide On Dust Mop Frame (1TZG3)
- Vikan Handles, Frames and Braces