Shop All Handles, Frames and Braces
Vikan
51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene
Mfr # 29607
Zoro # G9069821
original price:
$32.86
28% off
new price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Orange
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 29607
- Zoro # G9069821
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Handle Diameter | 1 1/4 in |
Length | 51" |
Broom Handle Length | 51 in |
Dia. | 1-1/4" |
Maximum Length | 51 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Orange, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Flat Mop Head, Snap On Connection, Blue, Microfiber, 2505-SPH-MST-EA (2505-SPH-MST-EA)
- GLASS RENU GlassRenu Professional Kit (106-1000)
- MAX PRO Contact Cleaner, DPC, 11 oz. (DP-002-015)
- HOOVER Vac Filter Cartr Hepa (40140201)
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29609)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29627)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- REMCO 1310mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29357)
- Vikan Handles, Frames and Braces