Shop All Buckets & Mop Pails
Vikan
5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene
Mfr # 56923
Zoro # G3881005
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 5 gal
- Bucket/Pail Width 15 13/32 in
- Bucket/Pail Dia. 14 1/8 in
- Bucket/Pail Height 15 in
- Bucket/Pail Length 18 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 56923
- Zoro # G3881005
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 15 13/32 in |
Bucket/Pail Dia. | 14 1/8 in |
Bucket/Pail Height | 15 in |
Bucket/Pail Length | 18 29/32 in |
Overall Width | 19 in |
Overall Length | 19 in |
Overall Depth | 19 in |
Description
Hygienic Bucket, Product Type Bucket, Capacity 5 1/4 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Blue, Overall Width 19 in, Overall Length 19 in, Overall Depth 19 in, Autoclavable Yes, Color Coding System Yes, Compatible Grainger Part Number 48TP31, Compatible Manufacturer Part Number 56933, Graduation Scale 1 qt, Handle Material Stainless Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Cleaners & Detergents, 1 Gal Bottle, Liquid, 4 PK (1038695)
- SHOP-VAC Vacuum Filter, Fits Shop-Vac Vacuum Brand, 5 3/4 in, Fits H87S/Hangup/P12S/Wallmount Models (9039833)
- ECOS Liquid Laundry Detergent, 50 oz., PK8 (975008)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel (56926)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene (56889)
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Yellow, polypropylene (56886)
- HUCK PERFORMANCE BUCKETS HUCK Performance Bucket - Tuxedo - White w/Black Handle (76174)
- Vikan Buckets & Mop Pails