Shop All Brushes
Vikan
45891 13'' Pink Medium Hand Brush
Mfr # 69145891
Zoro # G211519923
product price: $21.25
/ea
$21.25
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
Clean up messes with ease using this Vikan 45891 13'' pink medium hand brush. This brush is ideal for cleaning hard-to-reach surfaces within your establishment and works perfectly with a dustpan sold separately for collection and disposal. It has an optimal handle length that fits ergonomically in your hand for comfort during use.The angled shape and medium 2'' bristles enhance the efficiency of your cleaning process working hard to remove loose dirt and grime. For color-coded organization the brush features a bright pink design from top to bottom for quick identification. This medium Vikan brush is the perfect addition to your janitorial supplies!Overall Dimensions:Length: 13''Width: 1 3/8''Height: 4 5/16''
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
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29395)
- GEORGIA-PACIFIC Dry Wipe, Tan, Pop Up Box, Fiber, 80 Wipes, 16 3/4 in x 9 1/4 in, 10 PK (29971)
- BUFFALO INDUSTRIES 25 Lb Colored Cloth Wiping Rags (10084)
- CRL Hi Sheen Glass Cleaner Spray 20 oz (3371100)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic (45891)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45815)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, White (53765)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Yellow, Plastic, 8 in L Overall (44016)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (440177)
- UNGER Brush Bath/Tile 2-N-1 (979730)
- Vikan Brushes