Shop All Brushes
Vikan
45822 12'' Green Powder Brush with Soft Bristles
Mfr # 69145822
Zoro # G811519774
product price: $34.19
/ea
$34.19
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
Easily maintain hygiene in your establishment with this Vikan green powder brush. This brush features a durable polypropylene construction with soft polyester bristles ensuring long-lasting use. The soft bristles allow for effective sweeping of dry fine particles such as flour and powder. Use this brush to clean conveyor belts machinery and food prep surfaces in high-risk areas.This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 11 13/16''Width: 1 3/16''Height: 3 1/8''
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
- BSC PREFERRED Vermiculite 2A - Medium (S-11569)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 32 oz., PK6 (HDAC6QT)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- ZEP 1 gal. Mold and Mildew Stain Remover, Jug, 4 PK (ZUMILDEW128)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, White, Plastic (41965)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Green (53762)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70644)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70473)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Red, Plastic, 13 in L Overall (45814)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Wood (90752)
- Vikan Brushes