Shop All Brushes
Vikan
41972 23 5/8'' Green Ultra-Slim Cleaning Brush with Medium Bristles
Mfr # 69141972
Zoro # G011519802
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Clean up messes with ease with the Vikan green cleaning brush. This brush features an ultra-slim design with a long handle making it ideal for cleaning tight hard-to-reach spaces. It boasts a medium bristle stiffness for efficient cleaning and it has a scraping edge to remove stubborn debris. Plus the brush head is designed with extra-stiff bristles in the front helping to clean all the way to the end of narrow spaces.This food-safe brush features a regenerated polypropylene body with polyester bristles. For additional convenience the handle includes a hygienic hanging hole for easy storage and drying. This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 23 5/8''Width: 5/8''Height: 2 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- WIPE-A-WAY Wipe-A-Way Center Pull Dispenser, Black (WA-FAC-DISP)
- TORK Tork Paper Wiper Plus White W2, 2 x 300 Sheets, 192128 (192128)
- SCOTCH 3M Hand-Masker 12 in. W X 360 ft. L Plastic Masking Film 1 pk (MPL12)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic (41863)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall (41791)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Purple, Plastic, 8 in L Overall (44018)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- ALLWAY STRPNG BRSH W/SCRPR 14""L (SB319/BB)
- Vikan Brushes