Shop All Brushes
Vikan
41952 12'' Green Narrow Hand Brush with Short Handle and Extra Stiff Bristles
Mfr # 69141952
Zoro # G411519815
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan green narrow hand brush. This brush features a durable polypropylene construction with extra stiff polyester bristles ensuring long-lasting use. The brush has a narrow head that facilitates easy cleaning of corners and small spaces. Plus it has an ergonomic short handle that provides a sturdy grip for extra stability while cleaning.Use this brush to clean hard-to-reach areas between equipment. This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole on the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 11 13/16''Width: 13/16''Height: 2 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Laundry Detergent, High Efficiency (HE), Powder, Box, 50 lb, 240 Loads, Unscented (2CXX5)
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- ALLPOINTS Recycle Vented Trash Can (136182)
- KORKY Plunger, 9-1/4" Handle L, Plastic Handle (94-4A)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Blue (53801033)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70414)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (440177)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, White, 6 in L Overall (5380775)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- Vikan Brushes