Shop All Brushes
Vikan
41942 10 1/2'' Green Washing Brush with Short Handle and Soft / Split Bristles
Mfr # 69141942
Zoro # G111519696
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan green washing brush. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. The split fiber bristles retain water and chemicals for improved cleaning and it features an ergonomic short handle that provides a comfortable sturdy grip.Use this brush to safely clean fragile surfaces such as glass. This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole in the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 10 5/8''Width: 2 13/16''Height: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Industrial Walnut Shell Grit Hand Cleaner, 13.52 oz., PK12 (PC-52DP)
- MONARCH Shop Towel Size Terry Wipers - WHITE 5 lb bag (N-W68-5BG)
- MILL ROSE Power Deuce Brushing Tool Cooper 075 in ID (62831)
- GAIN Gain 86750 Original Scent Gain Flings; 16 Count (178119)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Black, Plastic (41869)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70473)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene (53723)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70352)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53913)
- OSBORN Nylon Percolator Brush, 7/16" (0005110900)
- Vikan Brushes