Shop All Brushes
Vikan
41852 16 1/2'' Green Narrow Cleaning Brush with Long Handle and Stiff Bristles
Mfr # 69141852
Zoro # G511519760
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan green narrow cleaning brush. This brush features a durable polypropylene construction with stiff polyester bristles ensuring long-lasting use. The brush has a narrow 1 13/16'' head that facilitates easy cleaning of corners and small spaces. Plus it has an ergonomic long handle that provides a sturdy grip for extra stability while cleaning.Use this brush to clean hard-to-reach areas between equipment. This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole on the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 16 1/2''Width: 1 13/16''Height: 4 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERLOCK TECHNOLOGIES 5 gal. Mold Stain Remover, Pail (8315-5)
- REMCO Vikan 51in Aluminum Handle, Blue (29353)
- LYSOL Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK (RAC94121CT)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Red, Plastic (FG263100RED)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53865)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall (5380772)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Blue, Plastic, 8 in L Overall (44013)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, White, Plastic, 5 in L Overall (38855)
- SHURHOLD Deck Brush (0970BA)
- Vikan Brushes