Shop All Hand Scrapers
Vikan
40125 4'' White Threaded Nylon Scraper
Mfr # 69140125
Zoro # G811968459
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69140125
- Zoro # G811968459
- Country of Origin China
- Category Hand Scrapers
Description
For quick and easy cleanup use this Vikan white nylon scraper. This scraper has a durable nylon blade that can be used on sensitive surfaces without leaving scratches. It is designed to loosen stubborn dirt burnt-on food and grime from smooth surfaces. It is safe to use on hot surfaces in 2 minute intervals.The white color allows this scraper to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen. This scraper can be used with any Vikan handle sold separately to meet your specific needs. It is perfect for use in food service janitorial or industrial settings!Overall Dimensions:Length: 8 1/8''Blade Length: 3 15/16''Height: 1 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Offset Snip, Straight, 7 1/2 in, Stainless Steel (D48A)
- MARSHALLTOWN Tamper, 34 x 8 In, Splash-Way Grill (MT34)
- RPS Utility Belt with Radio Holster (8203-9)
- YMW TAPS Spiral Point Tap, TICN-D8 M36 X 3 (PS036S8NEB-TICN)
- VIKAN Hand Scraper, 8.1 in L, Red (40124)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- VIKAN Hand Scraper, 8.1 in L, Green (40122)
- VIKAN Hand Scraper, 8.1 in L, Yellow (40126)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- AMPCO SAFETY TOOLS Scraper, Stiff, 5", Nickel Aluminum Bronze (S-22)
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- Vikan Specialty Safety Tools