Shop All Brushes
Vikan
4-57/64"L Polyester Block Hand and Nail Brush
Mfr # 64408
Zoro # G4411242
original price:
$9.29
7% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Hand Scrub Brush, Nail Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 4 57/64 in
- Handle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 4 57/64 in |
Brush Width | 1 57/64 in |
Bristle Length | 5/8 in |
Overall Length | 4 57/64 in |
Trim Length | 45/64 in |
Head Width | 1 7/8 in |
Description
Hand and Nail Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 4 7/8 in, Head Width 1 7/8 in, Bristle Color Purple, Overall Length 4 7/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Hand Scrub Brush, Nail Brush, Features Hanging Hole, Handle Color Purple, Surface Type Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case (601GG)
- DYMON Foaming Oven Cleaner, 20 oz., Citrus, PK12 (34420)
- SPRAYWAY Degreaser, 15 Oz Aerosol Can, Liquid, Colorless (SW286)
- UNGER Stingray Refillable System 10 Foot (SRKB1)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64407)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64401)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70353)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, White (70425)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-542O-QC-DB)
- Vikan Brushes