Shop All Brushes
Vikan
4-57/64"L Polyester Block Hand and Nail Brush
Mfr # 64401
Zoro # G6059611
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Hand Scrub Brush, Nail Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 4 57/64 in
- Handle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 4 57/64 in |
Brush Width | 1 57/64 in |
Bristle Length | 5/8 in |
Overall Length | 4 57/64 in |
Trim Length | 45/64 in |
Head Width | 1 7/8 in |
Details
Brush Type | Hand Scrub Brush, Nail Brush |
Bristle Firmness | Stiff |
Bristle Color | Pink |
Handle Color | Pink |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Block |
Item | Hand and Nail Brush |
Color Coding System | Yes |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color | Pink |
Features | 130mm Length; 40mm Height; 50mm Width; Hard Bristle Stiffness |
Acid Resistant | Yes |
Application | Wet |
Surface Type | Wet |
Head Shape | Angled |
Description
Hand and Nail Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 4 7/8 in, Head Width 1 7/8 in, Bristle Color Pink, Overall Length 4 7/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Hand Scrub Brush, Nail Brush, Features Hanging Hole, Handle Color Pink, Surface Type Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- UNGER Floor Squeegee, Straight Double, 18" W (PM45A)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Brass, Wood, 7 7/8 in L Overall, 5 PK (1VAG3)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64404)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64405)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- VIKAN 9-1/4" Polyester Grout Brush (70402)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70626)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic (41862)
- HYDE MINI BRUSHES BRASS 3PK (46630)
- Vikan Brushes