Shop All Brushes
Vikan
39513 6'' Blue Detail Brush with Stiff Bristles and Scraping Edge
Mfr # 69139513
Zoro # G511519937
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan blue detail brush. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. This brush has a scraping edge that loosens stubborn dirt and the stiff bristles facilitate effective cleaning. Plus the flat hand grip ensures support and control over a variety of cleaning tasks.Use this brush to clean around gaskets rubber strips and joints on machinery and conveyor belts. For more thorough scrubbing you can put pressure on the brush head while cleaning. This blue brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole in the handle that allows for easy hanging storage.Overall Dimensions:Length: 5 15/16''Width: 1 1/8''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Unscented (14446)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- DIAL Dial DIA15519 36 fl oz Soft Scrub Disinfectant Cleanser Bleach - White (DIA15519)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05128)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, White, 20 in L Overall (53795)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall (5380774)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53685)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- VIKAN 11"L Synthetic Deck Scrub Head (70434)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- Vikan Brushes