Shop All Brushes
Vikan
38911 6 15/16'' Pink Ultra Safe Technology Hand Brush with Stiff Bristles
Mfr # 69138911
Zoro # G411520002
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan Ultra Safe Technology pink hand brush. This food-safe brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. This brush comes with angled filament security units to effectively clean in corners junctions and other hard-to reach spaces. The unique bristle system minimizes the risk of contamination and bristle loss. Plus the ergonomic brush block reduces wrist strain and prevents it from slipping out of your hand.This brush's stiff bristles enhance the efficiency of your cleaning process and allow you to directly apply hard pressure to the cleaning surface. This makes it ideal for cleaning food preparation surfaces conveyer belts production lines and machinery in high-risk areas. This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole on the handle that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 6 15/16''Width: 2 5/8''Height: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Body Wipes, , 12 inL, 8 inW, PK5 (BJHW-50)
- ARM & HAMMER Fridge-n-Freezer Pack Baking Soda, Unscented, 16 oz, Powder (33200-84011)
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- MI-T-M Crevice Tool (33-0326)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64404)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall (5380774)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 10 in L Overall (419266)
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410816)
- Vikan Brushes