Shop All Brushes
Vikan
38901 8'' Pink Scrub Brush with Stiff Bristles
Mfr # 69138901
Zoro # G211520011
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan pink scrub brush. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. The polyester bristles are stiff enough for effective cleaning and scrubbing of damp and wet particles. Use this brush to clean tables cutting boards and equipment with hard-to-reach crevices.This pink brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole in the base that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 7 15/16''Width: 2 13/16''Height: 2 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- UNGER UNGER Silver 10" Stainless Steel Window Squeegee (PR250)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LY94)
- CLOROX Liquid Toilet Bowl Cleaner, 24 oz., PK12 (00275)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic (41862)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Yellow, Plastic, 8 in L Overall (44016)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, White, Plastic (41955)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Brown, Polypropylene (458966)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- Vikan Brushes