Shop All Brushes
Vikan
35872 6 1/2'' Green Scrub Brush with Medium Bristles
Mfr # 69135872
Zoro # G911519834
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan green scrub brush. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. The medium stiffness bristles are stiff enough for effective cleaning of damp and wet particles. Use this brush to scrub food prep surfaces cutting boards and food containers.This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it also includes a hole in the base that allows you to link a stainless steel cable to the wall or sink for easy storage.Overall Dimensions:Length: 6 1/2''Width: 2''Height: 1 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop, Clip-On Connection, Black, BWK1418 (BWK1418)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, 6PVU8 (6PVU8)
- NOBLES/TENNANT SQUEEGEE - BLADE ASSY, SQGE, INNER, URE (1049397)
- SELLARS SELLARS Jumbo Roll Wall Mount Dispenser (99914)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70414)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Red, 19 9/10 in L Overall (53764)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, White, Polypropylene (53725)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- ALLWAY MINI-BRUSH BRASS 3PK (BMB3)
- Vikan Brushes