Shop All Brushes
Vikan
3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall
Mfr # 41925
Zoro # G5021581
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 5 57/64 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 5 57/64 in |
Brush Width | 3 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 10 in |
Head Width | 2 3/4 in |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color White, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Comfortable Grip, Handle Color White, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- AMERICOVER String-Reinforced Sheeting Roll (DS2FR20)
- BETCO Advanced Gel Hand Sanitizer, 1 gal Bottle, Light Fresh Scent, 4PK (7960400)
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41922)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41924)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic, 10 in L Overall (41921)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70378)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Green (5380902)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, White, Plastic, 13 in L Overall (45875)
- Vikan Brushes