Shop All Brushes
Vikan
3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic, 10 in L Overall
Mfr # 41921
Zoro # G6059724
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 5 57/64 in
- Handle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 5 57/64 in |
Brush Width | 3 in |
Bristle Length | 1 1/2 in |
Overall Length | 10 in |
Trim Length | 1 1/2 in |
Head Width | 2 3/4 in |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color Pink, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Comfortable Grip, Handle Color Pink, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- GOFER PARTS Replacement Hose Assembly - Smooth For Factory Cat 170-0111, Factory Cat 253-0111 (GHA38G2CE2)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Polypropylene, 3 1/2 in L Overall (06321)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (5157)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41925)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Black, Plastic, 10 in L Overall (41929)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41924)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, White (5380505)
- VIKAN Tank Brush, 1-1/2" L Trim, Gray Bristle (703788)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- MALISH Broiler Brush, 42 in L Handle, 2 PK (DBB-42)
- Vikan Brushes