Shop All Brushes
Vikan
3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 10 in L Overall
Mfr # 419266
Zoro # G2155756
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 5 57/64 in
- Handle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 5 57/64 in |
Brush Width | 3 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 10 in |
Head Width | 3 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Brown |
Handle Color | Brown |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Scrub Brush |
Features | Acid Resistant |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 3 in, Bristle Color Brown, Overall Length 10 in, Chemical Resistant Yes, Brush Type Short Handle, Features Ergonomic Design, Handle Color Brown, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Gray, Plastic, 10 in L Overall (419288)
- VIKAN 9 in W Clean In Place Brush, Soft, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene (53713)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Blue, 6 in L Overall (5380773)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38903)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53912)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70476)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VHF8)
- Vikan Brushes