Shop All Brushes
Vikan
3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall
Mfr # 41943
Zoro # G4647386
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Soft
- Brush Length 4 1/2 in
- Handle Length 5 57/64 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 5 57/64 in |
Brush Width | 3 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 in |
Trim Length | 1 51/64 in |
Head Width | 2 3/4 in |
Description
Scrub Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color Blue, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Features Split Bristles, Handle Color Blue, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, For Material Type Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Bridled Glue Brush, No. 22 (0007405600)
- KINGSWAY GROUP Soap Dispenser, Wall, Manual, 1000mL (KG07)
- ZORO SELECT Sponge Air Freshener Tub, Size 4 lb. (0000101-3)
- CATS PRIDE Cats Pride I05090 50 lbs. Industrial Oil Absorbent (135202)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41942)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41945)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Purple, Plastic, 13 in L Overall (45858)
- VIKAN 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Yellow (53766)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (41866)
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70375)
- Vikan Brushes