Shop All Brushes
Vikan
3 in W Scrub Brush, 5 57/64 in L Handle, 4 1/2 in L Brush, Lime, Polypropylene, 10 in L Overall
Mfr # 419277
Zoro # G8708489
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Lime
- Brush Length 4 1/2 in
- Handle Length 5 57/64 in
- Handle Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 5 57/64 in |
Brush Width | 3 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 10 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Lime |
Handle Color | Lime |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Scrub Brush |
Chemical Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Temperature Resistant | Yes |
Description
Scrub Brush, Bristle Material Polyester, Handle Material Polypropylene, Brush Length 4 1/2 in, Handle Length 5 57/64 in, Bristle Color Lime, Overall Length 10 in, Chemical Resistant Yes, Handle Color Lime, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Soft Grip Mini Brush Set AMB (AL310531)
- TRIMACO Premium Knit Painter Rags Box 8 lb., White, 10PK (10823)
- CARRAND 3 in W Tire Brush, 5 in L Handle, 5 1/4 in L Brush, Gray/White, Polypropylene, 6 3/4 in L Overall (93027)
- KRUD KUTTER 1 Gal Gloss-Off Prepaint Surface Preparation (GO01)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70475)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53815)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53914)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41945)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Yellow (53786)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- WOOD STONE 10 in T-Style Brass Bristle Replacement Brush Head (3000-0002)
- Vikan Brushes