Shop All Brushes
Vikan
3 in W Deck Brush, Stiff, 12 in L Brush, Lime, 12 in L Overall
Mfr # 706077
Zoro # G8708531
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Bristle Color Lime
- Brush Length 12 in
- Handle Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 3 in |
Bristle Length | 1 19/32 in |
Trim Length | 1 19/32 in |
Overall Length | 12 in |
Head Width | 3 in |
Details
Brush Type | Deck Brush |
Bristle Firmness | Stiff |
Bristle Color | Lime |
Handle Color | Lime |
Bristle Material | Polyester |
Item | Deck Brush |
Color Coding System | Yes |
Features | Acid Resistant |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Description
Deck Brush, Bristle Firmness Stiff, Bristle Material Polyester, Brush Length 12 in, Head Width 3 in, Bristle Color Lime, Overall Length 12 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Handle Color Lime, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Laundry Detergent, 4 PK (989004)
- UNGER POLE DUAL HEAD 48"" (964520)
- SIMPLE GREEN Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear Colorless (0600000119005)
- DUSTLESS TECHNOLOGIES Outer/Inner Filter Package, AshVac, PK2 (2F22)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Purple, Plastic (41968)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41944)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene (458977)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Red, 20 in L Overall (53794)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41945)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53685)
- HTI Multi Level Noghair Brush Blue Bristles (TB-14X3CB)
- Vikan Brushes