Shop All Brushes
This Product is Discontinued
Vikan
3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Plastic (Discontinued)
Mfr # 5381905
Zoro # G7802387
This Product is Discontinued
Key Features
- Brush Type Bottle Brush
- Bristle Firmness Stiff
- Brush Length 6 1/2 in
- Handle Length 10 1/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 10 1/4 in |
Brush Width | 3 1/2 in |
Bristle Length | 1 1/4 in |
Trim Length | 1 1/4 in |
Overall Length | 16 29/32 in |
Head Width | 3 1/2 in |
Description
Bottle Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 10 1/4 in, Head Width 3 1/2 in, Bristle Color White, Overall Length 16 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Bottle Brush, Features Hanging Hole, Handle Color White, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.