Shop All Brushes
Vikan
3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Plastic
Mfr # 5381909
Zoro # G7802396
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Firmness Stiff
- Brush Length 6 1/2 in
- Handle Length 10 1/4 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 10 1/4 in |
Brush Width | 3 1/2 in |
Bristle Length | 1 1/4 in |
Overall Length | 16 29/32 in |
Trim Length | 1 1/4 in |
Head Width | 3 1/2 in |
Description
Bottle Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 10 1/4 in, Head Width 3 1/2 in, Bristle Color Black, Overall Length 16 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Bottle Brush, Features Hanging Hole, Handle Color Black, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 11 1/2 in Dia, Red, Plastic (1ELK2)
- INSTANT POWER Liquid Septic System Cleaner 0.5 gal (1868)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White (5380635)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic, 10 in L Overall (41927)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- VIKAN Tank Brush, 1-1/2" L Trim, Brown Bristle (703766)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Yellow, Plastic (45896)
- Vikan Brushes