Shop All Handles, Frames and Braces
Vikan
29621 59 1/8'' Pink Ultra-Hygienic Handle
Mfr # 69129621
Zoro # G711667575
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69129621
- Zoro # G711667575
- Country of Origin China
- Category Handles, Frames and Braces
Description
Take out dirt and debris from a distance with this Vikan 29621 59 1/8'' pink ultra-hygienic handle. The unit is both fiberglass-reinforced and made with polypropylene for added durability. The handle is extremely lightweight weighing less than 1 lb. Staff will easily be able to maneuver the handle without becoming fatigued. Sporting an ergonomic design it has vertical ridges and a matte finish for improved grip. There are no crevices or cracks where bacteria can hide within the handle which makes it easy to clean for optimal hygiene.There is a round hanger integrated on the tip so the unit can hang in janitorial closets. This keeps your closets uncluttered as well as your handle from falling over and becoming damaged. Pair the handle with any Vikan product that requires a handle sold separately. The unique European thread is compatible with Vikan products only. This handle is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It is recommended not to store this unit in freezing temperatures.Overall Dimensions:Diameter: 1 5/16''Length: 59 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW22)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Mango Scent, PK6 (TWDS-F-006I036M-04)
- RUBBERMAID COMMERCIAL Broom, Angle, Dia, 1" 1 ea (637500GY)
- MIDWEST RAKE Squeegee Blade, 18" L, 25 to 30 mil (79865)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29836)
- VIKAN 9 in Pad Holder, Orange (55007)
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29609)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29625)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Red/Yellow, Fiberglass (FGH14600RD00)
- Vikan Handles, Frames and Braces