Shop All Handles, Frames and Braces
Vikan
29371 59 3/8'' Pink Aluminum Handle
Mfr # 69129371
Zoro # G811519910
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69129371
- Zoro # G811519910
- Country of Origin China
- Category Handles, Frames and Braces
Description
Take out dirt and debris from a distance with this Vikan 29371 59 3/8'' pink aluminum handle. The aluminum body adds durability to the unit without overburdening the handle with too much weight. Weighing in at just over 1 lb. this handle will be easy for staff to maneuver without becoming fatigued. Sporting an ergonomic design it has a comfortable grip and rounded top on the upper half of the handle.There is a round hanger integrated on the tip so the unit can hang in janitorial closets. This keeps your closets uncluttered as well as prevents your handle from falling over and becoming damaged. Pair the handle with any Vikan product that requires a handle sold separately. The unique European thread is compatible with Vikan products only. This handle is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It is not recommended to use this handle with acid or chlorine and it should not be stored in freezing temperatures.Overall Dimensions:Diameter: 1 3/16''Length: 59 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87615EA)
- ZORO SELECT Hazardous Waste Bags, 30 gal., Yellow, PK24 (17-912)
- CLOROX Disinfecting Bleach, 43 fl oz (1.3 quart) Regular, White, 6 PK (CLO32260CT)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29662)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29375)
- VIKAN 1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene (53525)
- VIKAN 785mm Extension Handle, 1/4 in Dia, Stainless Steel (5346)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- Vikan Handles, Frames and Braces