Shop All Handles, Frames and Braces
Vikan
29352 51 5/8'' Green Aluminum Handle
Mfr # 69129352
Zoro # G211519879
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vikan
- MFR # 69129352
- Zoro # G211519879
- Country of Origin China
- Category Handles, Frames and Braces
Description
Take out dirt and debris from a distance with this Vikan 29352 51 5/8'' green aluminum handle. The aluminum body adds durability to the unit without overburdening the handle with too much weight. Weighing in at just over 1 lb. this handle will be easy for staff to maneuver without becoming fatigued. Sporting an ergonomic design it has a comfortable polypropylene grip and rounded top on the upper half of the handle.There is a round hanger integrated on the tip so the unit can hang in janitorial closets. This keeps your closets uncluttered as well as prevents your handle from falling over and becoming damaged. Pair the handle with any Vikan product that requires a handle sold separately. The unique European thread is compatible with Vikan products only. This handle is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It is not recommended to use this handle with acid or chlorine and it should not be stored in freezing temperatures.Overall Dimensions:Diameter: 1 3/16''Length: 51 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES WONDER SPONGE (AD52999)
- BIG D Non-Para Urinal Screen, Lasts 30 Days, White, Evergreen, PK12 (066000)
- MARTOR Four Sided Replace Blade, 1-11/16", PK100 (37040.60; 3704060)
- CONQUEROR 103 Liquid, Odor Counteractant, Springtime, PK4 (103G)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- VIKAN 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (29756)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- VIKAN 9 in Pad Holder, Blue, Polypropylene (55103)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29685)
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- Vikan Handles, Frames and Braces