Shop All Hand Scrapers
Vikan
29115 10'' White Nylon Table and Floor Scraper
Mfr # 69129115
Zoro # G812316679
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69129115
- Zoro # G812316679
- Country of Origin United States
- Category Hand Scrapers
Description
For quick and easy cleanup use this Vikan white table and floor scraper! This food-safe scraper features a durable heavy-duty nylon construction to withstand frequent use. The nylon blade provides an efficient clean without damaging floors or machines. Thanks to the 10'' wide blade this tool is perfect for use on areas with larger surface areas such as tables and floors.The white color allows this scraper to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen. The blade features a beveled edge allowing it to dig into stuck-on messes for quick removal. This scraper can be used with any Vikan handle sold separately to meet your specific needs. It is perfect for use in food service janitorial or industrial settings!Overall Dimensions:Height: 6 15/16''Blade Length: 10 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector Stand, 15.5inLx32.5inW (414800)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52212)
- VIKAN Hand Scraper, 8.1 in L, Green (40122)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- VIKAN Hand Scraper, 8.1 in L, Red (40124)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- VIKAN Hand Scraper, 8.1 in L, Yellow (40126)
- ETTORE Replacement Blade, f/Hvy-Duty Floor Scraper, 4"W, 60PK, SGY (ETO20291CT)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- Vikan Specialty Safety Tools