Shop All Hand Scrapers
Vikan
29103 10'' Blue Stainless Steel Table and Floor Scraper
Mfr # 69129103
Zoro # G612316770
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vikan
- MFR # 69129103
- Zoro # G612316770
- Country of Origin China
- Category Hand Scrapers
Description
For quick and easy cleanup use this Vikan blue table and floor scraper! This food-safe scraper has a durable stainless steel blade to withstand frequent use. It is designed to remove stubborn food debris and sticky substances from a variety of surfaces. Thanks to the 10'' wide blade this tool is perfect for use on areas with larger surface areas such as tables and floors.The blue color allows this scraper to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen. This scraper can be used with any Vikan handle sold separately to meet your specific needs. It is perfect for use in food service janitorial or industrial settings!Overall Dimensions:Height: 6 1/8''Blade Length: 10 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- KIPP Indexing Plungers without collar, Style H, metric (K0343.2410)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6374)
- VIKAN Hand Scraper, 8.1 in L, Yellow (40126)
- VIKAN Hand Scraper, 8.1 in L, Red (40124)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- VIKAN Hand Scraper Item, Blue, Blade 4" W (40123)
- VIKAN Hand Scraper, 8.1 in L, Green (40122)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- BEST LOOK 4 In. Replacement Scraper Blade (793574)
- Vikan Specialty Safety Tools