Vikan

2.5 in W Flow Through Brush 13.5 in L Handle


product price: $59.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brush Type Flow Through Brush
  • Handle Length 13.5 in
  • Brush Width 2.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vikan
  • MFR # 525452
  • Zoro # G007388580
  • Country of Origin United States
  • Category Brushes

Dimensions

Handle Length 13.5 in
Brush Width 2.5 in

Details

Brush Type Flow Through Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.