Shop All Brooms
Vikan
24 in Sweep Face Broom Head, Soft, Synthetic, Red
Mfr # 31994
Zoro # G4648795
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 2 3/4 in |
Block Width | 23 1/2 in |
Description
Sweeping Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Red, Block Material Polypropylene, Handle Color Red, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER Liquid Septic System Cleaner 0.5 gal (1868)
- ODOBAN RTU Odor Eliminator/Disinfectant, Eucalyptus, 32 oz. Spray Bottle, PK12 (CCC 910062-QC12)
- CONTINENTAL COMMERCIAL Rubbermaid Dust Mop Frame, 36 in L, 5 in W, Metal, Silver (FGM255000000)
- SEVENTH GENERATION Gel Dishwasher Detergent, 42 oz, Lemon, PK6 (SEV 22171)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Purple (31738)
- VIKAN 19 in Sweep Face Broom Head, Stiff, Synthetic, Red (29204)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Orange (31747)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Orange (29147)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- BIRDWELL Broom Poly Wsk 4Inx8In (377-36)
- Vikan Brooms