Shop All Brooms
Vikan
24 in Sweep Face Broom Head, Soft, Synthetic, Orange
Mfr # 31997
Zoro # G4648804
original price:
$65.30
24% off
new price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 23 1/2 in |
Block Depth | 2 3/4 in |
Description
Sweeping Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Orange, Block Material Polypropylene, Handle Color Orange, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall (0005403600)
- CHEMSPEC Heavy Duty Soil Lifter, 1 gal., PK4 (C-HDSL4G)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- REMCO Long Handled Dust Pan, Blue (62513)
- VIKAN 2 1/2 in x 19 in Sweep Face Broom Head, Stiff, Synthetic, Green (29202)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Black (31999)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Red (31994)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Green (31992)
- VIKAN 9 in Sweep Face Broom Head, Synthetic, White (29165)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Orange (31717)
- QUICKIE Advant ANG Cut Broom (7006)
- Vikan Brooms