Shop All Brooms
Vikan
24 in Sweep Face Broom Head, Soft, Synthetic, Green
Mfr # 31992
Zoro # G4648786
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Depth | 2 3/4 in |
Block Width | 23 1/2 in |
Description
Sweeping Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Green, Block Material Polypropylene, Handle Color Green, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIN INDUSTRIAL Vacuum to Hose Connection, 50/50mm (SL.1218.0011)
- STOUT BY ENVISION 55 gal Trash Bags, Black, 65 PK (P3752K20)
- GOFER PARTS Replacement Squeegee - Rear (A) For Viper VF90125 (GSQ2029AX)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Purple (31998)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Black (29149)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Blue (31713)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Green (31712)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Orange (31737)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- Vikan Brooms