Shop All Brooms
Vikan
24 in Sweep Face Broom Head, Soft, Synthetic, Black
Mfr # 31999
Zoro # G4405676
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 2 1/4 in
- Bristle Material Polyester
- Bristle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 24 in |
Block Depth | 2 3/4 in |
Description
Sweeping Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Black, Block Material Polypropylene, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 18 in L Flat Mop Head, Quick Change Connection, Cut-End, White, Rayon, PK12 (369074B00)
- EWBANK Floor Polish (FP535)
- ATRIX Lil Red HEPA Vacuum (AHSC-1)
- SOOTEATER Chimney Whip Head Replacement (CWH208)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Blue (31713)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, White (31795)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (31663)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (31664)
- VIKAN 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Black (29149)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Orange (31717)
- BIRDWELL Broom Toy Corn/Sotol 24In Hndl (9301-12)
- Vikan Brooms