Shop All Brushes
Vikan
2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall
Mfr # 53796
Zoro # G4648506
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 5 in
- Overall Length 20 in
- Handle Length 13 25/64 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Overall Length | 20 in |
Handle Length | 13 25/64 in |
Brush Width | 2" |
Bristle Length | 2 in |
Trim Length | 2 in |
Brush Dia. | 2 in |
Brush Diameter | 1.97 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Chemical Resistant | Yes |
Color Coding System | Yes |
Acid Resistant | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Handle Style | Straight |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.97 in, Brush Length 5 in, Handle Length 13 3/8 in, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 2 in, Brush Width 2 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Yellow, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- PALMOLIVE Liquid Dishwashing, 3 oz., Fresh, PK72 (201417)
- GLOBE SCIENTIFIC Specimen Bag, Ziplock, 6 x 9", PK1000 (4919)
- ZEP Wet Look Floor Polish Liquid 1 gal (ZUWLFF128)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, White, 20 in L Overall (53795)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53913)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic (45891)
- VIKAN Deck Brush, 1-19/32" L Trim, Gray Bristle (706088)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- Vikan Brushes