Shop All Brushes
Vikan
2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, White, Plastic, 10 in L Overall
Mfr # 41795
Zoro # G9751743
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 3/4 in
- Handle Length 5 3/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 3/4 in |
Handle Length | 5 3/4 in |
Brush Width | 2 7/8 in |
Bristle Length | 1 1/2 in |
Overall Length | 10 in |
Trim Length | 1 1/2 in |
Head Width | 2 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Color | White |
Color Coding System | Yes |
Features | 260mm Length; 100mm Height; 70mm Width; Hard Bristle Stiffness |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Wet |
Handle Style | Ergonomic |
Surface Type | Wet |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 5 3/4 in, Head Width 2 7/8 in, Bristle Color White, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color White, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 100% Corn Whisk Broom, 6-1/2” Sweepign With, 11” Oal, 12PK (WHISK ALL CORN)
- KIMBERLY-CLARK PROFESSIONAL Clean Room Wet Wipes, White, Soft Pack, Polypropylene, 40 Wipes, 11 in x 9 in, Unscented, 10 PK (06070)
- RUBBERMAID COMMERCIAL Brute Receptacle Caddy Bag, Ylw, Vinyl (FG264200YEL)
- UNGER SmartColor Telescopic Ergo Dustpan Set, Gray (UNGEDTBG)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Red, Plastic, 10 in L Overall (41794)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic, 10 in L Overall (41928)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53865)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- LIBMAN 2.5 in. W Soft Bristle 12 in. Plastic/Rubber Handle Bottle Brush (1352)
- Vikan Brushes