Shop All Brushes
Vikan
2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Green, Plastic, 10 in L Overall
Mfr # 41792
Zoro # G9751777
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 3/4 in
- Handle Length 5 3/4 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 3/4 in |
Handle Length | 5 3/4 in |
Brush Width | 2 7/8 in |
Bristle Length | 1 1/2 in |
Overall Length | 10 in |
Trim Length | 1 1/2 in |
Head Width | 2 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Color Coding System | Yes |
Color | Green |
Features | 260mm Length; 100mm Height; 70mm Width; Hard Bristle Stiffness |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Application | Wet |
Surface Type | Wet |
Handle Style | Ergonomic |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 5 3/4 in, Head Width 2 7/8 in, Bristle Color Green, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Green, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- MARCAL Standard, 168 Sheets, White, 96 PK (16466)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, White, Plastic, 5 in L Overall (38855)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53916)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall (38853)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Green (5380502)
- REMCO 9-1/4"L Blue Scrub Brush (70673)
- Vikan Brushes