Shop All Brushes
Vikan
2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Purple, Plastic
Mfr # 41968
Zoro # G9751637
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 3/4 in
- Handle Length 11 1/4 in
- Handle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 3/4 in |
Handle Length | 11 1/4 in |
Brush Width | 2 7/8 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 15 1/2 in |
Head Width | 2 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Color | Purple |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | 395mm Length; 140mm Height; 70mm Width; Hard Bristle Stiffness |
Temperature Resistant | Yes |
Color Coding System | Yes |
Application | Wet |
Surface Type | Wet |
Handle Style | Ergonomic |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 11 1/4 in, Head Width 2 7/8 in, Bristle Color Purple, Overall Length 15 1/2 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Purple, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Motor Mount Screw Kit (101271)
- LIBMAN COMMERCIAL 10 Shower Squeegee, 6PK (1070)
- WARSAW CHEMICAL Maintain - Cherry, Floor Cleaner with neutral pH, Cherry Scent, 1-Gallon, 4PK (21386-0000004)
- P&G Comet All Purpose Liquid Cleaner 32 oz. w/ Bleach, 8PK (2287)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Green, Plastic (41962)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, White, Plastic (41965)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70473)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green (53801032)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38903)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53912)
- REMCO Vikan High-Low Brush- Medium, Blue (70473)
- Vikan Brushes