Shop All Brushes
Vikan
2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Orange, Plastic
Mfr # 41967
Zoro # G9751646
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 3/4 in
- Handle Length 11 1/4 in
- Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4 3/4 in |
Handle Length | 11 1/4 in |
Brush Width | 2 7/8 in |
Bristle Length | 1 1/2 in |
Trim Length | 1 1/2 in |
Overall Length | 15 1/2 in |
Head Width | 2 7/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Orange |
Handle Color | Orange |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | 395mm Length; 140mm Height; 70mm Width; Hard Bristle Stiffness |
Color | Orange |
Application | Wet |
Handle Style | Ergonomic |
Surface Type | Wet |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 11 1/4 in, Head Width 2 7/8 in, Bristle Color Orange, Overall Length 15 1/2 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Orange, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 9 in. W X 13 in. L Wet Cotton Mop Refill (975)
- THEOCHEM 1 gal Liquid Foaming Hand soap 4 PK (101243-99990-7G)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- BONA US Bona, Hardwood Floor Cleaner, 1 Gal Refill Bottle (WM700018174)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall (5380772)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70474)
- VIKAN 11"L Synthetic Deck Scrub Head (70436)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Green, Plastic (41962)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Red, Plastic, 8 in L Overall (44014)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- KRAFT TOOL Truck Brush, 10-1/2 (BL435)
- Vikan Brushes