Shop All Brushes
Vikan
2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Yellow
Mfr # 53706
Zoro # G4648341
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Brush Length 5 51/64 in
- Overall Length 19 1/2 in
- Handle Length 13 1/2 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 51/64 in |
Overall Length | 19 1/2 in |
Handle Length | 13 1/2 in |
Brush Width | 2 5/8 in |
Bristle Length | 2 3/8 in |
Brush Dia. | 2 3/8 in |
Trim Length | 2 3/8 in |
Brush Diameter | 2.36 in |
Details
Item | Tube and Valve Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene, Stainless Steel |
Brush Handle Style | Long Handle |
Acid Resistant | Yes |
Color Coding System | Yes |
Chemical Resistant | Yes |
Application | Bottles, Pipes and Tubes, Valves |
Features | Acid Resistant |
Temperature Resistant | Yes |
Handle Style | Straight |
Grip Material | Polypropylene |
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 2.36 in, Brush Length 5 3/4 in, Handle Length 13 1/2 in, Bristle Color Yellow, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 2 5/8 in, Color Coding System Yes, FDA Compliant Yes, Grip Material Polypropylene, Handle Color Yellow, Overall Length 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVICIDE Cleaner and Disinfectant, 2.5 gal. Jug, Unscented (25CD078025)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- TOUGH GUY 56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P434)
- NYCO Freezer Cleaner, 1 gal. Typical (NL849-G4)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Green (53702)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Red (53704)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, White (53705)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41925)
- RUBBERMAID COMMERCIAL 17" Handle Toilet Bowl Brush, 17" L Handle, Brown, Plastic, 12 PK (RCP632000BRNCT)
- Vikan Brushes